- 6.06 in Outside Diameter
- Cartridge Style
| Outer Diameter (mm) | 153.92 |
| Collapse Burst (mm) | 149 |
| Seal Material | Viton |
| Gasket OD (mm) | 98.5 |
| Overall Length (in) | 15.71 |
| Gasket ID (in) | 3.48 |
| Outer Diameter (in) | 6.06 |
| Collapse Burst (in) | 10.3 |
| Inner Diameter (mm) | 90.5 |
| Length (mm) | 395.99 |
| Efficiency Beta 1000 | 25 micron |
| Length (in) | 15.59 |
| Length | 15.59 in, 395.99 mm |
| Gasket OD (in) | 3.88 |
| Efficiency Beta | 25 Micron @ Beta 1000 |
| Overall Length (mm) | 399 |
| Gasket ID (mm) | 88.5 |
| Inner Diameter (in) | 3.56 |
| Gasket I.D. | 3.48 in, 88.5 mm |
| Gasket O.D. | 3.88 in, 98.5 mm |
| Style | Cartridge |
| Weight | 6.1 LB |
| EAN or UPC | 742330953600 |

