Skip to content Skip to navigation menu
Cartridge Fuel Filter

P570894

Cartridge Fuel Filter
Item #110030362
  • 3.84 in Outside Diameter
  • Cartridge Style
Cartridge Fuel Filter
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.84 in Outside Diameter
  • Cartridge Style
Efficiency Beta 25 Micron @ Beta 1000
Gasket OD (in) 2.76
Outer Diameter (mm) 97.6
Collapse Burst (mm) 149
Gasket OD (mm) 70.15
Collapse Burst (in) 10.3
Inner Diameter (mm) 62.7
Seal Material Viton
Gasket ID (in) 2.48
Length 12.35 in, 313.7 mm
Efficiency Beta 1000 25 micron
Length (mm) 313.7
Outer Diameter (in) 3.84
Length (in) 12.35
Inner Diameter (in) 2.47
Gasket ID (mm) 63.1
Gasket O.D. 2.76 in, 70.15 mm
Style Cartridge
Gasket I.D. 2.48 in, 63.1 mm
Weight 1.35 LB
EAN or UPC 742330201596
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison