- 3.85 in Outside Diameter
- Cartridge Style
| Efficiency Beta | 8 Micron @ Beta 1000 |
| Seal Material | Viton |
| Outer Diameter (mm) | 97.7 |
| Gasket OD (in) | 2.76 |
| Collapse Burst (mm) | 149 |
| Collapse Burst (in) | 10.3 |
| Gasket ID (in) | 2.48 |
| Inner Diameter (in) | 2.47 |
| Outer Diameter (in) | 3.85 |
| Gasket ID (mm) | 63.1 |
| Efficiency Beta 1000 | 8 micron |
| Gasket OD (mm) | 70.15 |
| Inner Diameter (mm) | 62.7 |
| Style | Cartridge |
| Gasket I.D. | 2.48 in, 63.1 mm |
| Gasket O.D. | 2.76 in, 70.15 mm |
| Weight | 1.33 LB |
| EAN or UPC | 742330201589 |

