- 3.84 in Outside Diameter
- Cartridge Style
| Outer Diameter (in) | 3.84 |
| Efficiency Beta | 5 Micron @ Beta 1000 |
| Outer Diameter (mm) | 97.65 |
| Collapse Burst (mm) | 149 |
| Length | 12.35 in, 313.7 mm |
| Length (in) | 12.35 |
| Efficiency Beta 1000 | 5 micron |
| Inner Diameter (mm) | 62.7 |
| Collapse Burst (in) | 10.3 |
| Seal Material | Viton |
| Inner Diameter (in) | 2.47 |
| Length (mm) | 313.7 |
| Style | Cartridge |
| Weight | 1.33 LB |
| EAN or UPC | 742330201572 |

