- 5.94 in Outside Diameter
- Cartridge Style
| Media Type | Synthetic |
| Efficiency Beta | 5 Micron @ Beta 1000 |
| Inner Diameter (in) | 4.08 |
| Collapse Burst (mm) | 149 |
| Outer Diameter (mm) | 150.8 |
| Seal Material | Viton |
| Overall Length (mm) | 927.9 |
| Efficiency Beta 1000 | 5 micron |
| Collapse Burst (in) | 10.3 |
| Overall Length (in) | 36.53 |
| Inner Diameter (mm) | 103.6 |
| Outer Diameter (in) | 5.94 |
| Style | Cartridge |
| Weight | 11.85 LB |
| EAN or UPC | 742330220627 |

