- SAE-20 Inlet Size
- SAE-20 Outlet Size
| Width | 5 in, 127 mm |
| Family Name | Engine Cylinder Head Assembly |
| Height (in) | 3.63 |
| Height | 3.63 in, 92.2 mm |
| Width (mm) | 127 |
| Height (mm) | 92.2 |
| Width (in) | 5 |
| Weight | 2.328 LB |
| EAN or UPC | 742330201121 |
| Width | 5 in, 127 mm |
| Family Name | Engine Cylinder Head Assembly |
| Height (in) | 3.63 |
| Height | 3.63 in, 92.2 mm |
| Width (mm) | 127 |
| Height (mm) | 92.2 |
| Width (in) | 5 |
| Weight | 2.328 LB |
| EAN or UPC | 742330201121 |