- 5.72 in Outside Diameter
- Cartridge Style
| Overall Length (in) | 18.96 |
| Media Type | Synthetic |
| Outer Diameter (in) | 5.72 |
| Overall Length (mm) | 481.6 |
| Efficiency Beta | 4 Micron @ Beta 1000 |
| Collapse Burst (in) | 10.3 |
| Inner Diameter (mm) | 95.76 |
| Inner Diameter (in) | 3.77 |
| Collapse Burst (mm) | 149 |
| Outer Diameter (mm) | 145.22 |
| Efficiency Beta 1000 | 4 micron |
| Style | Cartridge |
| Weight | 10.085 LB |
| EAN or UPC | 742330200339 |

