- 5.72 in Outside Diameter
- Cartridge Style
| Collapse Burst (mm) | 149 |
| Bypass Valve Setting HR (BAR) | 44 bar |
| Collapse Burst (in) | 10.3 |
| Bypass Valve Setting HR (PSI) | 3 psi |
| Outer Diameter (in) | 5.72 |
| Media Type | Synthetic |
| Outer Diameter (mm) | 145.22 |
| Overall Length (in) | 18.96 |
| Inner Diameter (in) | 3.77 |
| Efficiency Beta 1000 | 11 micron |
| Inner Diameter (mm) | 95.76 |
| Efficiency Beta | 11 Micron @ Beta 1000 |
| Overall Length (mm) | 481.6 |
| Style | Cartridge |
| Weight | 10.85 LB |
| EAN or UPC | 742330200353 |

