- 5.93 in Outside Diameter
- Cartridge Style
| Outer Diameter (in) | 5.93 |
| Overall Length (mm) | 926.2 |
| Collapse Burst (mm) | 149 |
| Inner Diameter (in) | 3.73 |
| Inner Diameter (mm) | 94.8 |
| Efficiency Beta | 11 Micron @ Beta 1000 |
| Efficiency Beta 1000 | 11 micron |
| Seal Material | Viton |
| Overall Length (in) | 36.46 |
| Media Type | Synthetic |
| Outer Diameter (mm) | 150.7 |
| Collapse Burst (in) | 10.3 |
| Style | Cartridge |
| Weight | 6.64 LB |
| EAN or UPC | 742330200322 |

