- 3.15 in Outside Diameter
- Cartridge Style
| Collapse Burst (mm) | 435 |
| Collapse Burst (in) | 30 |
| Length | 6.18 in, 157 mm |
| Outer Diameter (in) | 3.15 |
| Length (mm) | 157 |
| Inner Diameter (mm) | 42.2 |
| Media Type | Wire Mesh |
| Outer Diameter (mm) | 80 |
| Inner Diameter (in) | 1.66 |
| Efficiency Beta 2 | 40 MICRON |
| Efficiency Beta | 40 Micron @ Beta 2 |
| Length (in) | 6.18 |
| Style | Cartridge |
| Weight | 1.15 LB |
| EAN or UPC | 742330200575 |

