- 3.39 in Outside Diameter
- Cartridge Style
| Length | 25.66 in, 651.76 mm |
| Style | Cartridge |
| Efficiency Beta 1000 | 11 micron |
| Weight | 3.2 LB |
| EAN or UPC | 742330196496 |
| Length | 25.66 in, 651.76 mm |
| Style | Cartridge |
| Efficiency Beta 1000 | 11 micron |
| Weight | 3.2 LB |
| EAN or UPC | 742330196496 |