- 4.55 in Outside Diameter
- M108 x 2.5 Thread Size
- Spin-On Style
| Filter Series | HNK04/05 |
| Length (mm) | 361.69 |
| Efficiency Beta | 7 Micron @ Beta 1000 |
| Outer Diameter (mm) | 115.57 |
| Efficiency Beta 1000 | 7 micron |
| Length | 14.24 in, 361.69 mm |
| Gasket ID (mm) | 103 |
| Length (in) | 14.24 |
| Thread Size | M108 x 2.5 |
| Media Type | Synthetic |
| Outer Diameter (in) | 4.55 |
| Gasket ID (in) | 4.06 |
| Style | Spin-On |
| Gasket I.D. | 4.06 in, 103 mm |
| Weight | 4.0 LB |
| EAN or UPC | 742330194201 |

