- 3.69 in Outside Diameter
- M87 x 2.5 Thread Size
- Spin-On Style
| Thread Size | M87 x 2.5 |
| Media Type | Synthetic |
| Length | 5.97 in, 151.6 mm |
| Outer Diameter (in) | 3.69 |
| Gasket ID (in) | 3.27 |
| Gasket ID (mm) | 83.1 |
| Efficiency Beta | 6 Micron @ Beta 1000 |
| Efficiency Beta 1000 | 6 micron |
| Length (mm) | 151.6 |
| Length (in) | 5.97 |
| Outer Diameter (mm) | 93.8 |
| Gasket OD (mm) | 89.14 |
| Filter Series | HNK04/05 |
| Gasket OD (in) | 3.51 |
| Style | Spin-On |
| Gasket O.D. | 3.51 in, 89.14 mm |
| Gasket I.D. | 3.27 in, 83.1 mm |
| Weight | 0.99 LB |
| EAN or UPC | 742330194034 |

