- 2.99 in Outside Diameter
- Cartridge Style
| Overall Length (mm) | 125.7 |
| Collapse Burst (in) | 10.3 |
| Overall Length (in) | 4.95 |
| Inner Diameter (in) | 1.04 |
| Length | 4.75 in, 120.7 mm |
| Efficiency Beta 1000 | 23 micron |
| Length (mm) | 120.7 |
| Collapse Burst (mm) | 149 |
| Outer Diameter (mm) | 76 |
| Inner Diameter (mm) | 26.4 |
| Length (in) | 4.75 |
| Seal Material | Viton |
| Outer Diameter (in) | 2.99 |
| Media Type | Synthetic |
| Efficiency Beta | 23 Micron @ Beta 1000 |
| Style | Cartridge |
| Weight | 0.75 LB |
| EAN or UPC | 742330193891 |

