- SAE-20 Inlet Size
- SAE-20 Outlet Size
| Height | 4.3 in, 109.2 mm |
| Family Name | HNK04/05 Series Engine Cylinder Head Assembly |
| Filter-to-Head Thread | M108 x 2.5 |
| Length (mm) | 127 |
| Bypass Valve Setting LR (PSI) | 51 psi |
| Thread Size | M108 x 2.5 |
| Bypass Valve Setting LR (BAR) | 3.5 bar |
| Length | 5 in, 127 mm |
| Height (mm) | 109.2 |
| Filter Series | HNK04/05 |
| Length (in) | 5 |
| Height (in) | 4.3 |
| Weight | 3.9 LB |
| EAN or UPC | 742330194171 |

