- SAE-16 Inlet Size
- SAE-16 Outlet Size
| Height (in) | 3.66 |
| Thread Size | M87 x 2.5 |
| Length (in) | 4 |
| Length | 4 in, 101.6 mm |
| Filter Series | HNK04/05 |
| Height (mm) | 92.9 |
| Length (mm) | 101.6 |
| Family Name | HNK04/05 Series Engine Cylinder Head Assembly |
| Filter-to-Head Thread | M87 x 2.5 |
| Height | 3.66 in, 92.9 mm |
| Weight | 2.0 LB |
| EAN or UPC | 742330194027 |

