- SAE-12 Inlet Size
- SAE-12 Outlet Size
| Bypass Valve Setting LR (PSI) | 51 psi |
| Filter Series | HNK04/05 |
| Bypass Valve Setting LR (BAR) | 3.5 bar |
| Length | 3.98 in, 101.2 mm |
| Height | 3.66 in, 92.9 mm |
| Height (mm) | 92.9 |
| Family Name | HNK04/05 Series Engine Cylinder Head Assembly |
| Length (in) | 3.98 |
| Filter-to-Head Thread | M87 x 2.5 |
| Thread Size | M87 x 2.5 |
| Height (in) | 3.66 |
| Length (mm) | 101.2 |
| Weight | 2.19 LB |
| EAN or UPC | 742330193990 |

