- 3.85 in Outside Diameter
- Cartridge Style
| Inner Diameter (in) | 1.61 |
| Efficiency Beta | 4 Micron @ Beta 1000 |
| Collapse Burst (mm) | 149 |
| Seal Material | Viton |
| Length | 27.47 in, 697.7 mm |
| Efficiency Beta 1000 | 4 micron |
| Collapse Burst (in) | 10.3 |
| Inner Diameter (mm) | 40.8 |
| Outer Diameter (mm) | 97.9 |
| Outer Diameter (in) | 3.85 |
| Media Type | Synthetic |
| Style | Cartridge |
| Weight | 3.3 LB |
| EAN or UPC | 742330191750 |

