- 6.02 in Outside Diameter
- Cartridge Style
| Media Type | Synthetic |
| Efficiency Beta 1000 | 5 micron |
| Overall Length (in) | 16.05 |
| Outer Diameter (in) | 6.02 |
| Seal Material | Nitrile |
| Collapse Burst (in) | 10.3 |
| Collapse Burst (mm) | 149 |
| Inner Diameter (in) | 2.62 |
| Inner Diameter (mm) | 66.6 |
| Overall Length (mm) | 407.6 |
| Efficiency Beta | 5 Micron @ Beta 1000 |
| Outer Diameter (mm) | 152.8 |
| Style | Cartridge |
| Weight | 3.0 LB |
| EAN or UPC | 742330191866 |

