- 1 1/2 SAE 4 Bolt Code 61 Inlet Size
- 1 1/2 SAE 4 Bolt Code 61 Outlet Size
| Width (in) | 11.85 |
| Filter Series | HMK25 |
| Width (mm) | 301 |
| Family Name | HMK25 Series Engine Cylinder Head Assembly |
| Width | 11.85 in, 301 mm |
| Height | 5.24 in, 133 mm |
| Height (in) | 5.24 |
| Height (mm) | 133 |
| Thread Size | 3/8-16 UN |
| Weight | 7.79 LB |
| EAN or UPC | 742330191217 |

