- 6 in Outside Diameter
- Cartridge Style
| Inner Diameter (in) | 3.19 |
| Collapse Burst (in) | 8.6 |
| Outer Diameter (mm) | 152.4 |
| Efficiency Beta | 6 Micron @ Beta 1000 |
| Media Type | Synthetic |
| Efficiency Beta 1000 | 6 micron |
| Collapse Burst (mm) | 125 |
| Outer Diameter (in) | 6 |
| Overall Length (mm) | 454 |
| Overall Length (in) | 17.87 |
| Inner Diameter (mm) | 81 |
| Style | Cartridge |
| Weight | 6.3 LB |
| EAN or UPC | 742330191934 |

