- 4.33 in Outside Diameter
- Cartridge Style
| Efficiency Beta | 12 Micron @ Beta 1000 |
| Outer Diameter (in) | 4.33 |
| Length (in) | 15.67 |
| Length | 15.67 in, 398 mm |
| Inner Diameter (mm) | 55.2 |
| Collapse Burst (mm) | 435 |
| Outer Diameter (mm) | 110 |
| Inner Diameter (in) | 2.17 |
| Length (mm) | 398 |
| Efficiency Beta 1000 | 12 micron |
| Media Type | Synthetic |
| Collapse Burst (in) | 30 |
| Style | Cartridge |
| Weight | 4.0 LB |
| EAN or UPC | 742330201329 |

