- 5.51 in Outside Diameter
- Cartridge Style
| Outer Diameter (mm) | 140 |
| Length (in) | 9.84 |
| Length (mm) | 250 |
| Collapse Burst (in) | 30 |
| Inner Diameter (mm) | 73 |
| Media Type | Synthetic |
| Outer Diameter (in) | 5.51 |
| Length | 9.84 in, 250 mm |
| Efficiency Beta | 12 Micron @ Beta 1000 |
| Efficiency Beta 1000 | 12 micron |
| Inner Diameter (in) | 2.87 |
| Collapse Burst (mm) | 435 |
| Style | Cartridge |
| Weight | 4.0 LB |
| EAN or UPC | 742330201435 |

