- 1.77 in Outside Diameter
- Cartridge Style
| Inner Diameter (mm) | 24.2 |
| Length | 9.8 in, 249 mm |
| Collapse Burst (mm) | 2321 |
| Efficiency Beta | 12 Micron @ Beta 1000 |
| Length (mm) | 249 |
| Outer Diameter (mm) | 45 |
| Outer Diameter (in) | 1.77 |
| Inner Diameter (in) | 0.95 |
| Collapse Burst (in) | 160 |
| Length (in) | 9.8 |
| Efficiency Beta 1000 | 12 micron |
| Media Type | Synthetic |
| Style | Cartridge |
| Weight | 2.0 LB |
| EAN or UPC | 742330201305 |

