- 3.72 in Outside Diameter
- Cartridge Style
| Efficiency Beta 1000 | 4 micron |
| Seal Material | Viton |
| Inner Diameter (mm) | 47.3 |
| Outer Diameter (in) | 3.72 |
| Gasket ID (in) | 1.89 |
| Gasket OD (in) | 1.89 |
| Efficiency Beta | 4 Micron @ Beta 1000 |
| Collapse Burst (mm) | 100 |
| Length (mm) | 264.4 |
| Media Type | Synthetic |
| Length (in) | 10.41 |
| Outer Diameter (mm) | 94.5 |
| Collapse Burst (in) | 6.9 |
| Length | 10.41 in, 264.4 mm |
| Inner Diameter (in) | 1.86 |
| Gasket ID (mm) | 48 |
| Gasket OD (mm) | 48 |
| Gasket I.D. | 1.89 in, 48 mm |
| Gasket O.D. | 1.89 in, 48 mm |
| Style | Cartridge |
| Weight | 1.4 LB |
| EAN or UPC | 742330182161 |

