- 6.02 in Outside Diameter
- Cartridge Style
| Overall Length (in) | 34.05 |
| Inner Diameter (in) | 2.62 |
| Media Type | Synthetic |
| Outer Diameter (in) | 6.02 |
| Overall Length (mm) | 864.8 |
| Seal Material | Nitrile |
| Collapse Burst (in) | 6.9 |
| Outer Diameter (mm) | 152.8 |
| Efficiency Beta | 4 Micron @ Beta 1000 |
| Efficiency Beta 1000 | 4 micron |
| Collapse Burst (mm) | 100 |
| Inner Diameter (mm) | 66.6 |
| Style | Cartridge |
| Weight | 9.8 LB |
| EAN or UPC | 742330181775 |

