- 3.78 in Outside Diameter
- Cartridge Style
| Efficiency Beta | 4 Micron @ Beta 1000 |
| Inner Diameter (in) | 1.99 |
| Length (in) | 18.64 |
| Collapse Burst (in) | 10.3 |
| Seal Material | Viton |
| Media Type | Synthetic |
| Outer Diameter (in) | 3.78 |
| Outer Diameter (mm) | 96.11 |
| Efficiency Beta 1000 | 4 micron |
| Length (mm) | 473.5 |
| Inner Diameter (mm) | 50.62 |
| Length | 18.64 in, 473.5 mm |
| Collapse Burst (mm) | 149 |
| Style | Cartridge |
| Weight | 2.9 LB |
| EAN or UPC | 742330181737 |

