- 3.31 in Outside Diameter
- Cartridge Style
| Element Description | Hydraulic Cartridge |
| Overall Length (in) | 10.12 |
| Inner Diameter (in) | 1.87 |
| Length (mm) | 255.96 |
| Overall Length (mm) | 257 |
| Media Type | Synthetic |
| Inner Diameter (mm) | 47.5 |
| Length | 10.08 in, 255.96 mm |
| Collapse Burst (in) | 20.7 |
| Outer Diameter (mm) | 84.2 |
| Efficiency Beta | 5 Micron @ Beta 1000 |
| Outer Diameter (in) | 3.31 |
| Collapse Burst (mm) | 300 |
| Efficiency Beta 1000 | 5 micron |
| Length (in) | 10.08 |
| Style | Cartridge |
| Weight | 1.5 LB |
| EAN or UPC | 742330191767 |

