- 1.88 in Outside Diameter
- Cartridge Style
| Collapse Burst (mm) | 300 |
| Efficiency Beta 1000 | 25 micron |
| Outer Diameter (in) | 1.88 |
| Overall Length (in) | 9.76 |
| Inner Diameter (in) | 1 |
| Efficiency Beta | 25 Micron @ Beta 1000 |
| Overall Length (mm) | 247.9 |
| Collapse Burst (in) | 20.7 |
| Media Type | Synthetic |
| Outer Diameter (mm) | 47.75 |
| Inner Diameter (mm) | 25.48 |
| Style | Cartridge |
| Weight | 0.95 LB |
| EAN or UPC | 742330193778 |

