- 1.77 in Outside Diameter
- Cartridge Style
| Efficiency Beta 1000 | 8 micron |
| Overall Length (in) | 6.77 |
| Media Type | Synthetic |
| Overall Length (mm) | 172 |
| Efficiency Beta | 8 Micron @ Beta 1000 |
| Outer Diameter (mm) | 45 |
| Inner Diameter (in) | 1 |
| Inner Diameter (mm) | 25.5 |
| Collapse Burst (in) | 20.7 |
| Outer Diameter (in) | 1.77 |
| Collapse Burst (mm) | 300 |
| Style | Cartridge |
| Weight | 0.5 LB |
| EAN or UPC | 742330191828 |

