- 1.88 in Outside Diameter
- Cartridge Style
| Collapse Burst (in) | 31 |
| Outer Diameter (mm) | 47.75 |
| Length | 3.67 in, 93.2 mm |
| Length (in) | 3.67 |
| Collapse Burst (mm) | 450 |
| Inner Diameter (in) | 1 |
| Inner Diameter (mm) | 25.48 |
| Efficiency Beta | 12 Micron @ Beta 1000 |
| Outer Diameter (in) | 1.88 |
| Length (mm) | 93.2 |
| Media Type | Synthetic |
| Efficiency Beta 1000 | 12 micron |
| Style | Cartridge |
| Weight | 0.37 LB |
| EAN or UPC | 742330193723 |

