- 2.87 in Outside Diameter
- Cartridge Style
| Inner Diameter (in) | 1.51 |
| Overall Length (mm) | 369.4 |
| Efficiency Beta 1000 | 23 micron |
| Efficiency Beta | 23 Micron @ Beta 1000 |
| Overall Length (in) | 14.54 |
| Collapse Burst (in) | 10.3 |
| Collapse Burst (mm) | 149 |
| Media Type | Synthetic |
| Outer Diameter (in) | 2.87 |
| Inner Diameter (mm) | 38.28 |
| Outer Diameter (mm) | 73 |
| Style | Cartridge |
| Weight | 1.5 LB |
| EAN or UPC | 742330953068 |

