- 1.74 in Outside Diameter
- Cartridge Style
| Collapse Burst (mm) | 149 |
| Overall Length (in) | 5.27 |
| Gasket OD (in) | 0.94 |
| Seal Material | Viton |
| Efficiency Beta 1000 | 8 micron |
| Inner Diameter (in) | 0.77 |
| Gasket OD (mm) | 23.96 |
| Efficiency Beta | 8 Micron @ Beta 1000 |
| Gasket ID (in) | 0.74 |
| Overall Length (mm) | 133.83 |
| Media Type | Synthetic |
| Inner Diameter (mm) | 19.68 |
| Outer Diameter (in) | 1.74 |
| Collapse Burst (in) | 10.3 |
| Outer Diameter (mm) | 44.2 |
| Gasket ID (mm) | 18.72 |
| Gasket I.D. | 0.74 in, 18.72 mm |
| Gasket O.D. | 0.94 in, 23.96 mm |
| Style | Cartridge |
| Weight | 0.33 LB |
| EAN or UPC | 742330962817 |

