- 3.6 in Outside Diameter
- Cartridge Style
| Length | 15.3 in, 388.62 mm |
| Collapse Burst (in) | 10.3 |
| Collapse Burst (mm) | 149 |
| Media Type | Synthetic |
| Length (mm) | 388.62 |
| Outlet Diameter (mm) | 63 mm |
| Efficiency Beta | 8 Micron @ Beta 1000 |
| Element Description | Hydraulic Cartridge |
| Outlet Diameter (in) | 2.48 in |
| Outer Diameter (in) | 3.6 |
| Efficiency Beta 1000 | 8 MICRON |
| Outer Diameter (mm) | 91.44 |
| Length (in) | 15.3 |
| Seal Material | Viton |
| Style | Cartridge |
| Weight | 2.3 LB |
| EAN or UPC | 742330181706 |

