- 3.6 in Outside Diameter
- Cartridge Style
| Media Type | Synthetic |
| Collapse Burst (mm) | 149 |
| Outer Diameter (in) | 3.6 |
| Overall Length (mm) | 197.7 |
| Efficiency Beta 1000 | 23 micron |
| Inner Diameter (in) | 2.18 |
| Seal Material | Viton |
| Outlet Diameter (mm) | 63 mm |
| Outlet Diameter (in) | 2.48 in |
| Inner Diameter (mm) | 55.4 |
| Efficiency Beta | 23 Micron @ Beta 1000 |
| Overall Length (in) | 7.78 |
| Collapse Burst (in) | 10.3 |
| Outer Diameter (mm) | 91.5 |
| Style | Cartridge |
| Weight | 1.27 LB |
| EAN or UPC | 742330181683 |

