- 2.44 in Outside Diameter
- Cartridge Style
| Inner Diameter (in) | 1.02 |
| Media Type | Synthetic |
| Length (in) | 5 |
| Outlet Diameter (mm) | 25.91 mm |
| Inner Diameter (mm) | 25.91 |
| Efficiency Beta | 12 Micron @ Beta 1000 |
| Length (mm) | 127 |
| Overall Length (mm) | 136.65 |
| Collapse Burst (mm) | 149 |
| Seal Material | Viton |
| Outlet Diameter (in) | 1.02 in |
| Outer Diameter (mm) | 61.98 |
| Overall Length (in) | 5.38 |
| Outer Diameter (in) | 2.44 |
| Collapse Burst (in) | 10.3 |
| Length | 5 in, 127 mm |
| Efficiency Beta 1000 | 12 micron |
| Style | Cartridge |
| Weight | 1.0 LB |
| EAN or UPC | 742330190098 |

