- 2.9 in Outside Diameter
- Cartridge Style
| Collapse Burst (in) | 31 |
| Outer Diameter (mm) | 73.66 |
| Efficiency Beta 1000 | 12 micron |
| Seal Material | Viton |
| Overall Length (in) | 9.2 |
| Outer Diameter (in) | 2.9 |
| Collapse Burst (mm) | 450 |
| Inner Diameter (in) | 1.24 |
| Overall Length (mm) | 233.8 |
| Media Type | Synthetic |
| Efficiency Beta | 12 Micron @ Beta 1000 |
| Inner Diameter (mm) | 31.62 |
| Style | Cartridge |
| Weight | 1.2 LB |
| EAN or UPC | 742330198100 |

