- 5.72 in Outside Diameter
- Cartridge Style
| Collapse Burst (in) | 10.3 |
| Outer Diameter (mm) | 145.2 |
| Inner Diameter (mm) | 96 |
| Overall Length (in) | 36.18 |
| Overall Length (mm) | 919 |
| Media Type | Synthetic |
| Inner Diameter (in) | 3.78 |
| Outer Diameter (in) | 5.72 |
| Efficiency Beta | 25 Micron @ Beta 1000 |
| Efficiency Beta 1000 | 25 micron |
| Bypass Valve Setting HR (PSI) | 3 psi |
| Bypass Valve Setting HR (BAR) | 44 bar |
| Collapse Burst (mm) | 149 |
| Style | Cartridge |
| Weight | 37.0 LB |
| EAN or UPC | 742330190548 |

