- 5.72 in Outside Diameter
- Cartridge Style
| Outer Diameter (mm) | 145.2 |
| Efficiency Beta | 8 Micron @ Beta 1000 |
| Bypass Valve Setting HR (BAR) | 44 bar |
| Collapse Burst (in) | 10.3 |
| Inner Diameter (mm) | 96 |
| Collapse Burst (mm) | 149 |
| Outer Diameter (in) | 5.72 |
| Inner Diameter (in) | 3.78 |
| Media Type | Synthetic |
| Overall Length (in) | 18.96 |
| Bypass Valve Setting HR (PSI) | 3 psi |
| Overall Length (mm) | 481.6 |
| Efficiency Beta 1000 | 8 micron |
| Style | Cartridge |
| Weight | 9.9 LB |
| EAN or UPC | 742330190487 |

