- 4.46 in Outside Diameter
- Cartridge Style
| Seal Material | Viton |
| Efficiency Beta 1000 | 8 micron |
| Efficiency Beta | 8 Micron @ Beta 1000 |
| Collapse Burst (in) | 20 |
| Outer Diameter (mm) | 113.3 |
| Overall Length (in) | 16.17 |
| Bypass Valve Setting LR (PSI) | 44 psi |
| Overall Length (mm) | 410.7 |
| Inner Diameter (in) | 2.54 |
| Inner Diameter (mm) | 64.6 |
| Collapse Burst (mm) | 290 |
| Media Type | Synthetic |
| Bypass Valve Setting LR (BAR) | 3 bar |
| Outer Diameter (in) | 4.46 |
| Style | Cartridge |
| Weight | 2.0 LB |
| EAN or UPC | 742330190401 |

