- 4.46 in Outside Diameter
- Cartridge Style
| Media Type | Synthetic |
| Length | 12.36 in, 314 mm |
| Inner Diameter (in) | 2.54 |
| Efficiency Beta 1000 | 8 micron |
| Bypass Valve Setting HR (BAR) | 44 bar |
| Efficiency Beta | 8 Micron @ Beta 1000 |
| Collapse Burst (mm) | 149 |
| Overall Length (in) | 13.11 |
| Overall Length (mm) | 333 |
| Outer Diameter (in) | 4.46 |
| Outer Diameter (mm) | 113.3 |
| Collapse Burst (in) | 10.3 |
| Bypass Valve Setting HR (PSI) | 3 psi |
| Inner Diameter (mm) | 64.6 |
| Length (mm) | 314 |
| Seal Material | Viton |
| Length (in) | 12.36 |
| Style | Cartridge |
| Weight | 2.0 LB |
| EAN or UPC | 742330190364 |

