- 2.86 in Outside Diameter
- Cartridge Style
| Inner Diameter (mm) | 36 |
| Overall Length (mm) | 144 |
| Inner Diameter (in) | 1.42 |
| Efficiency Beta | 5 Micron @ Beta 1000 |
| Collapse Burst (mm) | 149 |
| Outer Diameter (in) | 2.86 |
| Overall Length (in) | 5.67 |
| Seal Material | Viton |
| Collapse Burst (in) | 10.3 |
| Outer Diameter (mm) | 72.6 |
| Efficiency Beta 1000 | 5 micron |
| Media Type | Synthetic |
| Style | Cartridge |
| Weight | 1.0 LB |
| EAN or UPC | 742330190234 |

