- 1.88 in Outside Diameter
- Cartridge Style
| Bypass Valve Setting LR (PSI) | 44 psi |
| Overall Length (in) | 6.69 |
| Media Type | Synthetic |
| Efficiency Beta | 5 Micron @ Beta 1000 |
| Bypass Valve Setting LR (BAR) | 3 bar |
| Length (mm) | 159.7 |
| Length (in) | 6.29 |
| Seal Material | Viton |
| Outer Diameter (in) | 1.88 |
| Outer Diameter (mm) | 47.75 |
| Efficiency Beta 1000 | 5 micron |
| Inner Diameter (in) | 0.87 |
| Collapse Burst (in) | 17.3 |
| Collapse Burst (mm) | 251 |
| Length | 6.29 in, 159.7 mm |
| Overall Length (mm) | 169.8 |
| Inner Diameter (mm) | 22.2 |
| Style | Cartridge |
| Weight | 1.0 LB |
| EAN or UPC | 742330190197 |

