- 6.02 in Outside Diameter
- Cartridge Style
| Inner Diameter (mm) | 72.9 |
| Efficiency Beta 1000 | 25 micron |
| Overall Length (in) | 35.94 |
| Seal Material | Viton |
| Collapse Burst (in) | 8.6 |
| Outer Diameter (mm) | 152.8 |
| Outer Diameter (in) | 6.02 |
| Inner Diameter (in) | 2.87 |
| Collapse Burst (mm) | 125 |
| Media Type | Synthetic |
| Efficiency Beta | 25 Micron @ Beta 1000 |
| Overall Length (mm) | 913 |
| Style | Cartridge |
| Weight | 8.8 LB |
| EAN or UPC | 742330179758 |

