- 6.02 in Outside Diameter
- Cartridge Style
| Overall Length (in) | 17.99 |
| Seal Material | Viton |
| Media Type | Synthetic |
| Inner Diameter (mm) | 72.9 |
| Collapse Burst (mm) | 125 |
| Outer Diameter (mm) | 152.8 |
| Length (mm) | 450.2 |
| Inner Diameter (in) | 2.87 |
| Length | 17.72 in, 450.2 mm |
| Collapse Burst (in) | 8.6 |
| Outer Diameter (in) | 6.02 |
| Overall Length (mm) | 457 |
| Efficiency Beta | 4 Micron @ Beta 1000 |
| Efficiency Beta 1000 | 4 micron |
| Length (in) | 17.72 |
| Style | Cartridge |
| Weight | 4.94 LB |
| EAN or UPC | 742330179666 |

