- 3.6 in Outside Diameter
- Cartridge Style
| Outer Diameter (mm) | 91.5 |
| Inner Diameter (in) | 1.9 |
| Seal Material | Viton |
| Outer Diameter (in) | 3.6 |
| Efficiency Beta 1000 | 5 MICRON |
| Overall Length (mm) | 161 |
| Inner Diameter (mm) | 48.26 |
| Overall Length (in) | 6.34 |
| Collapse Burst (in) | 207 |
| Collapse Burst (mm) | 3002 |
| Media Type | Synthetic |
| Efficiency Beta | 5 Micron @ Beta 1000 |
| Style | Cartridge |
| Weight | 2.3 LB |
| EAN or UPC | 742330179628 |

