- 2.75 in Outside Diameter
- Cartridge Style
| Collapse Burst (mm) | 3002 |
| Efficiency Beta 1000 | 5 micron |
| Overall Length (mm) | 355.1 |
| Outer Diameter (mm) | 69.8 |
| Seal Material | Viton |
| Overall Length (in) | 13.98 |
| Collapse Burst (in) | 207 |
| Media Type | Synthetic |
| Outer Diameter (in) | 2.75 |
| Efficiency Beta | 5 Micron @ Beta 1000 |
| Inner Diameter (in) | 1.34 |
| Inner Diameter (mm) | 34 |
| Style | Cartridge |
| Weight | 3.3 LB |
| EAN or UPC | 742330179604 |

