- 1.37 in Outside Diameter
- Cartridge Style
| Outer Diameter (mm) | 34.85 |
| Outer Diameter (in) | 1.37 |
| Inner Diameter (mm) | 12.32 |
| Collapse Burst (in) | 207 |
| Collapse Burst (mm) | 3002 |
| Efficiency Beta 1000 | 12 micron |
| Seal Material | Viton |
| Overall Length (in) | 3.66 |
| Overall Length (mm) | 93 |
| Media Type | Synthetic |
| Efficiency Beta | 12 Micron @ Beta 1000 |
| Inner Diameter (in) | 0.49 |
| Style | Cartridge |
| Weight | 0.24 LB |
| EAN or UPC | 742330179499 |

