- 2.2 in Outside Diameter
- Cartridge Style
| Inner Diameter (in) | 1 |
| Overall Length (in) | 6.69 |
| Media Type | Synthetic |
| Efficiency Beta | 23 Micron @ Beta 1000 |
| Inner Diameter (mm) | 25.5 |
| Efficiency Beta 1000 | 23 micron |
| Overall Length (mm) | 169.9 |
| Outer Diameter (in) | 2.2 |
| Collapse Burst (in) | 31 |
| Outer Diameter (mm) | 56 |
| Collapse Burst (mm) | 450 |
| Seal Material | Viton |
| Style | Cartridge |
| Weight | 0.53 LB |
| EAN or UPC | 742330179192 |

