- 1.38 in Outside Diameter
- Cartridge Style
| Inner Diameter (in) | 0.49 |
| Efficiency Beta | 25 Micron @ Beta 1000 |
| Outer Diameter (mm) | 35 |
| Overall Length (in) | 3.68 |
| Efficiency Beta 1000 | 25 micron |
| Collapse Burst (in) | 31 |
| Seal Material | Viton |
| Outer Diameter (in) | 1.38 |
| Inner Diameter (mm) | 12.57 |
| Overall Length (mm) | 93.5 |
| Media Type | Synthetic |
| Collapse Burst (mm) | 450 |
| Style | Cartridge |
| Weight | 1.95 LB |
| EAN or UPC | 742330179116 |

